Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Bar Height, Standing, Computer Desk, Work, Pu Leather Look, Metal, Grey, Black
Mfr # I 7752
Zoro # G404835885
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Material
Foam, Polyurethane,Metal,Polyurethane
Weight Capacity
264 lbs
Height
39.75
Depth
22
Includes
Parts and assembly instructions included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7752
- Zoro #
- G404835885
- UPC #
- 680796072827
- Country of Origin
- China
Dimensions
- Height
- 39.75
- Depth
- 22
- Width
- 18
Details
- Color
- Grey
- Material
- Foam, Polyurethane,Metal,Polyurethane
- Weight Capacity
- 264 lbs
- Includes
- Parts and assembly instructions included
- For Use With
- Indoors
- Style
- Office Chair
Description
With a slim black metal frame and boasting a comfortably curved backrest and seat, this office chair is ideal for any standing desk. It can work equally well as a bar height barstool, adding style to any kitchen island or home bar. The seat, upholstered in a grey leather-look fabric, is well cushioned for an extended workday or for enjoying a relaxing drink at the end of the day. The support bar at the bottom of the frame gives your feet a perfect place to relax.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.