This item is Discontinued.

This item is Discontinued.
Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White, Grey (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7322
- Zoro #
- G300671143
- UPC #
- 680796042790
- Country of Origin
- China
- Style
- High Back Executive Chair
- Material
- Metal, Plastic,Foam, Nylon,Leather-Look
- Color
- White
- Capacity
- 300 lbs.
- For Use With
- Indoors, Residential
- Weight
- 38 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Watch your new office space come together with the addition of this modern, BIFMA certified high back executive office chair, tightly upholstered in a smooth grey leather-look material. This office chair boasts supreme padding all around, a thick and comfortable adjustable seat that includes a lock-in tilt back mechanism, and accented with a glossy white finish at the back including black trimming for added boldness, gives it an air of contemporary chic. The 5-star chrome metal base with hooded nylon castors and a 360 degrees swivel, this high back office chair glides along with ease without added exertion. Easy to assemble, get ready to sit in comfort and start those important tasks of the day!. BIFMA standards, certified for home or commercial use. Cushioned adjustable seat height with tilt back/lock-in free mechanism. Five-star 360 degrees swivel metal base with capped nylon castors for a smooth movement. Padded and fixed armrests in a sleek contemporary design.