This item is Discontinued.

This item is Discontinued.
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7299
- Zoro #
- G000671252
- UPC #
- 680796012441
- Country of Origin
- China
Dimensions
- Length
- 22.5
- Height
- 29
- Width
- 21
Details
- Capacity
- 264 lbs.
- Material
- Foam,MDF, Metal,Leather-Look
- Color
- White
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 16 lbs.
- Style
- Office Chair
Description
Refresh your office space with this cool and unique contemporary style office chair! This mid-back swivel office chair upholstered in a sleek and durable white leather-look material with built-in armrests, is supremely cushioned all around for hours of comfort. The sturdy chrome metal base is fitted with 5 hooded casters for easy mobility, and a side lever smoothly adjusts the seat height from 17 to 22 inches. Quick to assemble, you will be sitting comfortably at your tasks in no time at all!. Unique contemporary design with built in arm-rests. Adjustable seat height with the hydraulic lift lever. 360 degree swivel seat. Upholstered in a durable and easy-care leather-look white material.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov