Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White
Mfr # I 7269
Zoro # G600671515
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Style
High Back Executive Chair
Material
Foam,MDF, Metal, Nylon, Polypropylene,Polyester
Color
White
Length
28
Height
45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7269
- Zoro #
- G600671515
- UPC #
- 878218009364
- Country of Origin
- China
- Style
- High Back Executive Chair
- Material
- Foam,MDF, Metal, Nylon, Polypropylene,Polyester
- Color
- White
- Capacity
- 300 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 31 lbs.
Description
Elevate your office space with this modern high-back executive office chair in a chic white and dark grey finish. BIFMA certified for commercial or home office use, this chair is both stylish and supremely comfortable with a natural curved padded back, head rest, and arm rests that swing back. Upholstered in a durable and breathable commercial grade dark grey nylon mesh fabric, with a lock-in lever to conveniently adjust the seat height, and includes a tilt back mechanism. With 5 nylon hooded castors on a sturdy chrome base, this easy to assemble executive chair completes your office setup or gaming room in no time!. Certified for commercial and home use (BIFMA standards). Back and seat upholstered in durable commercial grade grey mesh fabric with a thick cushioned seat. Ergonomic curved high back rest and padded arm rests for added comfort. Convenient lever for adjustable seat height with lock-in/free tilt back mechanism.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.