This item is Discontinued.

This item is Discontinued.
Ottoman, 2Pcs Set, Juvenile, Red Leather-Look (Discontinued)
Mfr #
I 8164
Zoro #
G200670697
UPC # 878218008084
Country of Origin China
Category Accent Furniture and Storage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 8164
- Zoro #
- G200670697
- UPC #
- 878218008084
- Country of Origin
- China
Dimensions
- Height
- 12
- Width
- 12
- Length
- 12
Details
- Material
- Foam,Solid Wood,Leather-Look
- Capacity
- 200 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 5 lbs.
- Color
- Red
Description
Kids love blocks, so they'll adore these cube-shaped poufs. Sold as a set of 2, these ottomans have a whimsical style that's perfect for a child's bedroom or playroom. The top and all 4 sides are padded and upholstered in a smooth, red leather-look fabric. Biscuit tufting creates a series of soft-to-the-touch squares for enhanced comfort. Versatile and lightweight, this pair of kids' ottomans is ideal as extra seats or footrests in a living room or bedroom and can be moved around as needed.. Set of 2 kids' ottomans in a fun cube shape and upholstered in a red leather-look fabric. Biscuit tufted and comfortably padded on all sides. Small poufs look like contemporary furniture for grownups but are sized specifically for children. No assembly required. Product dimensions: 12 inches L x 12 inches W x 12 inches H each
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.