This item is Discontinued.

This item is Discontinued.
Ottoman, Pouf, Footrest, Foot Stool, Set Of 2, Juvenile, Pu Leather Look, White, Transitional (Discontinued)
Mfr #
I 8161
Zoro #
G100670940
UPC # 878218007605
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8161
- Zoro #
- G100670940
- UPC #
- 878218007605
- Country of Origin
- China
- Color
- White
- Material
- Foam,Solid Wood,Leather-Look
- Weight
- 5 lbs.
- Capacity
- 200 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
Kids love blocks, so they'll adore these cube-shaped poufs. Sold as a set of 2, these ottomans have a whimsical style that's perfect for a child's bedroom or playroom. The top and all 4 sides are padded and upholstered in a smooth, white leather-look fabric. Biscuit tufting creates a series of soft-to-the-touch squares for enhanced comfort. Versatile and lightweight, this pair of kids' ottomans is ideal as extra seats or footrests in a living room or bedroom and can be moved around as needed.. Set of 2 kids' ottomans in a fun cube shape and upholstered in a white leather-look fabric. Biscuit tufted and comfortably padded on all sides. Small poufs look like contemporary furniture for grownups but are sized specifically for children. No assembly required. Product dimensions: 12 inches L x 12 inches W x 12 inches H each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.