This item is Discontinued.

This item is Discontinued.
Ottoman, 38"L, Storage, Vintage French Fabric (Discontinued)
Mfr #
I 8986
Zoro #
G000670941
UPC # 878218007780
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8986
- Zoro #
- G000670941
- UPC #
- 878218007780
- Country of Origin
- China
Dimensions
- Height
- 17.75
- Width
- 17
- Length
- 38
Details
- Material
- Foam,Solid Wood,Cotton
- Weight
- 37 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 400 lbs.
- Color
- Beige
- For Use With
- Indoors, Residential
Description
A versatile and stunning piece, this vintage off-white with black French script fabric ottoman in a classic contemporary design provides storage and seating solutions for almost any room in your home. With stylish tufted details, a dual hinged lift top and a deep storage compartment, conquering clutter has never been easier or looked better. Whether you place this ottoman in your living room, family room, den, or bedroom, it will add function, style, and a hint of sophistication to your space.. Hinged top reveals a spacious storage area perfect for everything from blankets to books. Stylish tufted details on seat cushion and sides. Versatile ottoman provides both storage and seating solutions. Upholstered in a beautiful vintage off-white with black French script cotton fabric.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov