This item is Discontinued.

This item is Discontinued.
Ottoman, Black Leather-Look Fabric (Discontinued)
Mfr #
I 8977
Zoro #
G400671012
UPC # 21032258917
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8977
- Zoro #
- G400671012
- UPC #
- 21032258917
- Country of Origin
- China
Dimensions
- Height
- 17
- Length
- 16.75
- Width
- 16.75
Details
- Capacity
- 350 lbs.
- Material
- Foam,Solid Wood,Leather-Look
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 10 lbs.
- Color
- Black
Description
Enjoy style and comfort right out of the box with this cube-shaped ottoman. Padded and upholstered all around in a black leather-look fabric, this pouf features biscuit tufting on the top and all 4 sides which creates a pattern of small squares mimicking its boxy silhouette. The geometric shape of this versatile pouf will add a fun, contemporary touch to a family room, living room, or bedroom. It's ideal as a footrest in front of a comfy chair or as a convenient surface to place a tablet or book. Plus, this portable foot stool is compact and lightweight enough to easily move from room to room if you need an extra seat when entertaining guests.. Cube-shaped ottoman with a wooden frame and upholstered in a black leather-look fabric. Biscuit tufted and padded on all sides for enhanced comfort. Designed for multiple uses as a foot stool or an impromptu side table in a living room or bedroom, or as a pouf wherever an extra seat is needed. No assembly required. Product dimensions: 16.75 inches L x 16.75 inches W x 17 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov