This item is Discontinued.

Monarch Specialties Ottoman, Pouf, Footrest, Foot Stool, 18" Square, Linen Look, Blue, Contemporary, Modern I 8897

This item is Discontinued.

Monarch Specialties

Ottoman, Pouf, Footrest, Foot Stool, 18" Square, Linen Look, Blue, Contemporary, Modern (Discontinued)

Mfr # I 8897
Zoro # G400670992
UPC # 680796014575
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 8897
Zoro #
G400670992
UPC #
680796014575
Country of Origin
China

Dimensions

Length
16.75
Height
17
Width
16.75

Details

Capacity
350 lbs.
For Use With
Indoors, Residential
Material
Foam,Solid Wood,Polyester
Color
Blue
Includes
Installation hardware, assembly instructions
Weight
10 lbs.

Description

Enjoy style and comfort right out of the box with this cube-shaped ottoman. Padded and upholstered all around in a light blue linen-look fabric, this pouf features biscuit tufting on the top and all 4 sides which creates a pattern of small squares mimicking its boxy silhouette. The geometric shape of this versatile pouf will add a fun, contemporary touch to a family room, living room, or bedroom. It's ideal as a footrest in front of a comfy chair or as a convenient surface to place a tablet or book. Plus, this portable foot stool is compact and lightweight enough to easily move from room to room if you need an extra seat when entertaining guests.. Cube-shaped ottoman with a wooden frame and upholstered in a light blue linen-look fabric. Biscuit tufted and padded on all sides for enhanced comfort. Designed for multiple uses as a foot stool or an impromptu side table in a living room or bedroom, or as a pouf wherever an extra seat is needed. No assembly required. Product dimensions: 16.75 inches L x 16.75 inches W x 17 inches H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.