This item is Discontinued.

This item is Discontinued.
Ottoman, Light Grey Linen-Look Fabric (Discontinued)
Mfr #
I 8895
Zoro #
G700670982
UPC # 680796014551
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8895
- Zoro #
- G700670982
- UPC #
- 680796014551
- Country of Origin
- China
Dimensions
- Length
- 16.75
- Height
- 17
- Width
- 16.75
Details
- Capacity
- 350 lbs.
- For Use With
- Indoors, Residential
- Weight
- 10 lbs.
- Material
- Foam,Solid Wood,Polyester
- Includes
- Installation hardware, assembly instructions
- Color
- Light Grey
Description
Enjoy style and comfort right out of the box with this cube-shaped ottoman. Padded and upholstered all around in a light grey linen-look fabric, this pouf features biscuit tufting on the top and all 4 sides which creates a pattern of small squares mimicking its boxy silhouette. The geometric shape of this versatile pouf will add a fun, contemporary touch to a family room, living room, or bedroom. It's ideal as a footrest in front of a comfy chair or as a convenient surface to place a tablet or book. Plus, this portable foot stool is compact and lightweight enough to easily move from room to room if you need an extra seat when entertaining guests.. Cube-shaped ottoman with a wooden frame and upholstered in a light grey linen-look fabric. Biscuit tufted and padded on all sides for enhanced comfort. Designed for multiple uses as a foot stool or an impromptu side table in a living room or bedroom, or as a pouf wherever an extra seat is needed. No assembly required. Product dimensions: 16.75 inches L x 16.75 inches W x 17 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.