This item is Discontinued.

This item is Discontinued.
Reclining Chair, 2Pcs Set, Black Swivel Adjust Headrest (Discontinued)
Mfr #
I 8138
Zoro #
G300670757
UPC # 680796010799
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8138
- Zoro #
- G300670757
- UPC #
- 680796010799
- Country of Origin
- China
Dimensions
- Width
- 29
- Length
- 29
- Height
- 43
Details
- Color
- Black
- For Use With
- Indoors, Residential
- Weight
- 28 lbs.
- Capacity
- 400 lbs.
- Material
- Foam,Mdf, Metal,Polyester
- Includes
- Installation hardware, assembly instructions
Description
Sit back and relax in this retro modern version two-piece chair recliner set. Upholstered in high quality faux suede fabric and finished in a sophisticated black color, supported by a sturdy five-prong chrome metal base. The comfortably padded curved arms and cushioned back bring ultimate comfort. The headrest conveniently adjusts up and down to the desired height with an adjustable lock-in free range chair recline to 35 degrees. Place the included ottoman at any distance you wish. This 360-degree swivel recliner chair set will be your favorite piece of furniture whether you place it in your living room, den, family room, or basement. . 2 piece set includes recliner chair and ottoman. Chair swivels at a full 360 degrees and reclines back to 35 degrees. Adjustable head rest can be raised or lowered to the desired height. Smooth faux suede fabric in a rich black finish, with an easy maintenance. Modern design with supreme cushioning for ultimate comfort
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.