This item is Discontinued.

This item is Discontinued.
Accent Chair, Set Of 2, Recliner, Swivel, Ottoman, Living Room, Bedroom, Fabric, Grey, Chrome (Discontinued)
Mfr #
I 8139
Zoro #
G200670772
UPC # 680796010805
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8139
- Zoro #
- G200670772
- UPC #
- 680796010805
- Country of Origin
- China
- Color
- Grey
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Material
- Foam,Mdf, Metal,Polyester
- Weight
- 28 lbs.
- Capacity
- 400 lbs.
- Style
- Reclining Chair
Description
Sit back and relax in this retro modern version two-piece chair recliner set. Upholstered in high quality faux suede fabric and finished in a sophisticated grey color, supported by a sturdy five-prong chrome metal base. The comfortably padded curved arms and cushioned back bring ultimate comfort. The headrest conveniently adjusts up and down to the desired height with an adjustable lock-in free range chair recline to 35 degrees. Place the included ottoman at any distance you wish. This 360-degree swivel recliner chair set will be your favorite piece of furniture whether you place it in your living room, den, family room, or basement. . 2 piece set includes recliner chair and ottoman. Chair swivels at a full 360 degrees and reclines back to 35 degrees. Adjustable head rest can be raised or lowered to the desired height. Smooth faux suede fabric in a contemporary grey finish, with an easy maintenance. Modern design with supreme cushioning for ultimate comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.