This item is Discontinued.

This item is Discontinued.
Side Table, 15.75 W, 21.75 H, Metal, Particle Board, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2178
- Zoro #
- G004835995
- UPC #
- 680796072780
- Country of Origin
- China
Dimensions
- Width
- 15.75
- Height
- 21.75
Details
- Item
- Side Table
- Tabletop Material
- Metal,Particle Board
- Tabletop Color
- White
- Finish
- MARBLE-LOOK
- Weight Capacity
- 30 lbs
- Includes
- Parts and assembly instructions included
Description
From modern farmhouse to urban industrial, this side table is a perfect pick for a variety of ensembles. Its sleek x-base frame combined with a round table top provide a contrasting note and universal style. While lounging in your living space for a Study session? Favorite movie? Quiet reading time? This side table handles all of the above.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI