This item is Discontinued.

This item is Discontinued.
Table Set - 3Pcs Set / Golden Pine / Black Metal (Discontinued)
Mfr #
I 7971P
Zoro #
G200671410
UPC # 680796042615
Country of Origin Taiwan, Province of China
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7971P
- Zoro #
- G200671410
- UPC #
- 680796042615
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 35.5
- Length
- 35.5
- Height
- 18.75
Details
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Material
- MDF,Laminate, Metal, Particle Board
- Capacity
- 60 lbs.
- Color
- Gold
- Weight
- 23 lbs.
Description
Refresh your living room with this stylish and contemporary 3 piece round table set that will add polish to your space. The clean lines of this set include a coffee table with a spacious golden pine wood look surface to showcase an artful arrangement, place some books or magazines, or to set down a tray of snacks when entertaining. The matching end tables can hold a lamp with space to put down your drink. The tables are supported with a sturdy cross metal base in a solid black finish for a nice, simple overall design. This table set fits perfectly in a small living room, family room, or office area without crowding a space or sacrificing style. Assembly is required.. Contemporary style 3 piece set that includes a round coffee table with two matching end tables. Warm and spacious golden pine wood look laminate tops with a simple, black cross metal base for sturdy support. An ideal size coffee table set for a small living room, family room, or office area with its clean line design and chic style. Product dimensions: 35.5 Inch L x 35.5 Inch W x 18.75 Inch H; 22 Inch L x 22 Inch W x 24 Inch H.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.