This item is Discontinued.

This item is Discontinued.
Throw, 60" x 50", Ivory Ultra Soft Ribbed Style (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9600
- Zoro #
- G200670987
- UPC #
- 680796012458
- Country of Origin
- China
Dimensions
- Width
- 60
- Length
- 50
- Height
- 18
Details
- Color
- Ivory
- Material
- Polyester
- Capacity
- 0 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 1 lbs.
Description
Get cozy with this ultra soft faux fur throw designed in a classic ribbed style on both sides. The warm ivory color gives a casual luxurious touch to your decor whether you throw it over your bed ready to grab for an afternoon nap or curled up on the couch with a good book or movie night. Made from an easy care polyester material that is machine washable, making it perfect as a light layer of warmth and fashionable decorative accent throw for any room in your home.. Ribbed design on both sides. Soft and luxurious feel in an elegant ivory finish. Warm, cozy, and lightweight decorative accent throw for all seasons. Classic style throw blanket suitable for any decor in the living room, family room or bedroom. Easy care, machine washable faux-fur polyester material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.