This item is Discontinued.

This item is Discontinued.
Tv Stand, 36 Inch, Console, Storage Shelves, Living Room, Bedroom, Tempered Glass, Black (Discontinued)
Mfr #
I 2506
Zoro #
G900670966
UPC # 878218003508
Country of Origin China
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2506
- Zoro #
- G900670966
- UPC #
- 878218003508
- Country of Origin
- China
Dimensions
- Height
- 24
- Width
- 15.75
- Length
- 35.75
Details
- Color
- Black
- For Use With
- Indoors, Residential
- Material
- Metal,Tempered Glass
- Capacity
- 60 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 37 lbs.
Description
Whether it's time to liven up a room's entire look or you just want to update your entertainment center, this sleek, contemporary design is a smart choice. This stand features three open, tempered-glass shelves to help organize your media needs. Ideal for smaller spaces, this stand can be used against the wall or can fit into a corner.Accommodates all TV sizes with a center stand.. Three black tempered glass shelves. Can be used flat against the wall or in a corner. Contemporary styling. Accommodates all TV sizes with a center stand. Perfect place to store books, accessories, and display your favourite objects
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.