This item is Discontinued.

This item is Discontinued.
Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (Discontinued)
Mfr #
I 2735
Zoro #
G400670923
UPC # 680796001636
Country of Origin Malaysia
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2735
- Zoro #
- G400670923
- UPC #
- 680796001636
- Country of Origin
- Malaysia
Dimensions
- Height
- 22.5
- Width
- 15.75
- Length
- 42
Details
- Color
- Espresso
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate
- Includes
- Installation hardware, assembly instructions
- Weight
- 23 lbs.
- Capacity
- 63 lbs.
Description
Add a touch of style to your entertainment room with this contemporary TV stand. The large bottom shelf will accommodate your audio visual components, gaming accessories, books or decorative objects. Finished in a sophisticated espresso, this versatile TV stand can be placed in a living room, guest room, den, or basement and is perfect for small homes. Accommodates all TV sizes with a center stand.. Contemporary design in a warm espresso finish. Accommodates all TV sizes with a center stand. Open bottom rectangular shelf to place audio visual units, gaming components, or decorative objects. Sturdy side legs for firm support. Versatile, compact design fits well in any décor style
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.