This item is Discontinued.

Monarch Specialties Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, White I 2567

This item is Discontinued.

Monarch Specialties

Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, White (Discontinued)

Mfr # I 2567
Zoro # G100670735
UPC # 878218006288
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 2567
Zoro #
G100670735
UPC #
878218006288
Country of Origin
Malaysia

Dimensions

Height
19.75
Width
15.5
Length
42

Details

Color
White
For Use With
Indoors, Residential
Material
Particle Board,Laminate
Includes
Installation hardware, assembly instructions
Weight
32 lbs.
Capacity
66 lbs.

Description

Enhance the look of your contemporary living space with this corner concept tv stand. Constructed with thick panels in a modern white finish, this tv stand can be used against any wall or will perfectly fit into a corner as a great space saving solution. With two fixed open concept shelves ideal for your media storage needs, this tv stand is a must have for any home. Accommodates all TV sizes with a center stand.. Functional and stylish TV stand for all sizes equipped with a center pedestal stand. Entertainment center is equipped with two thick panel open concept shelves for accessory and gaming storage. White media stand will be a stand-out in your living room, bedroom, basement or den. Finished on all sides, this TV console can be placed against the wall or in the corner to save space. Product Dimensions: 42 Inch L x 16 Inch D x 20 Inch H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.