This item is Discontinued.

This item is Discontinued.
Tv Stand, 48 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Brown (Discontinued)
Mfr #
I 3250
Zoro #
G301857966
UPC # 680796098520
Country of Origin Taiwan, Province of China
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3250
- Zoro #
- G301857966
- UPC #
- 680796098520
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Screen Size Supported
- 50 in
Details
- Item
- TV Stand
- Finish
- Dark Taupe
- Material
- Wood
- Assembly
- Required
- Number of Shelves
- 2
- Features
- Cable Management
- Style
- Contemporary
- Number of Drawers
- 3
- Compatibility
- Flat Screen TV's
Description
This contemporary TV console finished in a dark taupe wood-look features thick panels, modern silver metal legs and accented with elegant silver drawer handles. The sleek profile of this tv stand will perfectly compliment all the newest flat screen TV's and components. The tv stand features three spacious storage drawers, two open storage shelves and two pre-drilled capped holes in the back for convenient wire management. This stylish console fits perfectly in a living room, den, basement, or office space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI