This item is Discontinued.

This item is Discontinued.
Tv Stand, 48 Inch, Console, Storage Drawer, Living Room, Bedroom, Laminate, Brown (Discontinued)
Mfr #
I 2876
Zoro #
G100670780
UPC # 680796044459
Country of Origin China
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2876
- Zoro #
- G100670780
- UPC #
- 680796044459
- Country of Origin
- China
Dimensions
- Height
- 19.75
- Width
- 15.75
- Length
- 47.25
Details
- Color
- Dark Taupe
- For Use With
- Indoors, Residential
- Material
- Particle Board,Metal
- Includes
- Installation hardware, assembly instructions
- Capacity
- 125 lbs.
- Weight
- 42 lbs.
Description
This streamlined TV stand with storage will give your living room or bedroom a leg up on style. Boasting an industrial-inspired design, it features a slender black metal frame with tall legs. The top panel, open shelf, and drawer in a dark taupe wood-look finish offer flexible storage solutions for your entertainment center components. Most TVs can be accommodated on the top panel when centered, while the shelf underneath is open in the back for easy cable management. The drawer can be positioned on the left or right as desired and glides smoothly on metal drawer slides. With its compact design and clean lines, this media console is great for a condo, apartment, or small home.. 48-inch TV stand in a dark taupe wood-look finish with a tall black metal frame accommodates most TVs when centered on the top panel. Offers flexible options for arranging entertainment center equipment: The shelf is open in the back for easy cable management and the storage drawer can be placed on the right or left for convenience. Compact design and modern style are great for a living room or bedroom in need of a space-saving media console. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 47.25 inches L x 15.75 inches W x 19.75 inches H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.