This item is Discontinued.

This item is Discontinued.
TV Stand, 48"L, Dark Taupe (Discontinued)
Mfr #
I 2462
Zoro #
G200670932
UPC # 878218000439
Country of Origin China
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2462
- Zoro #
- G200670932
- UPC #
- 878218000439
- Country of Origin
- China
Dimensions
- Height
- 23.75
- Width
- 15.5
- Length
- 47.25
Details
- Color
- Dark Taupe
- For Use With
- Indoors, Residential
- Material
- Particle Board,Hollow-Core, Laminate, Mdf
- Weight
- 62 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 150 lbs.
Description
Modernize your space with this open-concept, contemporary designed, dark taupe wood-look TV console. With a thick panel design and 5 open concept shelves perfect for storing electronic components or displaying your favourite decorative items, this TV stand is a must have in any home. Accommodates all TV sizes with a center stand.. Contemporary style TV console with open concept storage. Features 5 open storage shelves. Thick panel construction for a modern look. Accommodates all TV sizes with a center stand. Finished in an elegant dark taupe wood-look on all sides
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.