This item is Discontinued.

This item is Discontinued.
Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (Discontinued)
Mfr #
I 3529
Zoro #
G900670607
UPC # 878218002532
Country of Origin Malaysia
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3529
- Zoro #
- G900670607
- UPC #
- 878218002532
- Country of Origin
- Malaysia
Dimensions
- Height
- 24 in
- Width
- 17 in
- Length
- 47.75
- Depth
- 17"
Details
- Item
- TV Stand
- Color
- Espresso
- For Use With
- Indoors, Residential
- Finish
- Rich Cappuccino
- Material
- Particle Board,Laminate
- Capacity
- 75 lbs.
- Weight
- 55 lbs.
- Assembly
- Required
- Includes
- Application
- Living Room
- Style
- Transitional
- Product Type
- TV Stand
Description
This simplistic and transitional style TV stand fits nicely in your living room or games room, saving space in tighter areas and adding style with its espresso finish. Including two adjustable center shelves, the entertainment center also features an additional bottom shelf, two larger side shelves and a solid base, allowing you to display all sorts of audio/video components and decor items. Accommodating all TV sizes equipped with a center stand, this media console adds character to your small home, apartment or condo.. The perfect space-saving TV stand for small homes, apartments, condos or even a dorm room. Storage versatility on point, featuring 2 adjustable center shelves with an additional bottom shelf and 2 side shelves. Thick panel wood look construction on all sides finished in espresso. Entertainment center accommodates all TV sizes with center stand; also equipped with wire management holes for audio / video components. Product Dimensions: 48 Inch L x 17 Inch D x 24 Inch H
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.