Skip to Main Content
customer-service Help
Monarch Specialties

TV Stand, 48"L, Espresso with 2 Storage Drawers

Monarch Specialties TV Stand,  48"L,  Espresso with 2 Storage Drawers I 2600
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$160.00
  • Color: Espresso
  • Height: 16.25
  • Width: 15.5
See full product details
This item ships free.
Total: $160.00

Monarch Specialties #I 2600 Specifications

  • Color: Espresso
  • Height: 16.25
  • Width: 15.5
  • For Use With: Indoors, Residential
  • Material: Particle Board,Laminate
  • Length: 47.25
  • Capacity: 72 lbs.
  • Weight: 46 lbs.
  • Includes: Installation hardware, assembly instructions
  • Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bring a modern statement to your living room, family room, or den with this sleek thick paneled TV stand in a smooth espresso finish. The roomy top surface can easily accommodate any TV size with a center stand, and a long open shelf space underneath to place audio/visual equipment and gaming accessories. The 2 large gliding storage drawers accented with sleek silver colored handles, are perfect to keep books, cd's, dvd's, or media components neatly in one place. Watch this contemporary TV console unit instantly upgrade your entertainment space! Full assembly instructions are included.. Modern style TV stand in a rich espresso finish. Accommodates all TV sizes with a center stand. 1 open shelf for a DVD player, cable box, or small stereo system. 2 large storage drawers for dvd's, cd's, books, media components. Thick, sturdy durable supports for stability

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Monarch Specialties #I 2600