This item is Discontinued.

This item is Discontinued.
Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Grey (Discontinued)
Mfr #
I 2603
Zoro #
G300670948
UPC # 680796001582
Country of Origin Malaysia
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2603
- Zoro #
- G300670948
- UPC #
- 680796001582
- Country of Origin
- Malaysia
Dimensions
- Height
- 16.25
- Width
- 15.5
- Length
- 47.25
Details
- Color
- Grey
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate
- Capacity
- 72 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 46 lbs.
Description
Bring a modern statement to your living room, family room, or den with this sleek, rectangular thick panelled TV stand in a smooth grey wood-look finish. The roomy top surface can easily accommodate any TV size with a center stand, and a long open shelf space underneath to place audio/visual equipment and gaming accessories. The 2 large gliding storage drawers, accented with sleek silver colored handles are perfect to keep books, cd's, dvd's, or media components neatly in one place. Watch this contemporary TV console unit instantly upgrade your entertainment space! Full assembly instructions are included.. Modern style TV stand in a grey wood-look finish. Accommodates all TV sizes with a center stand. 1 open shelf for a DVD player, cable box, or small stereo system. 2 large storage drawers for dvd's, cd's, books, media components. Thick, sturdy durable supports for stability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.