This item is Discontinued.

This item is Discontinued.
TV Stand, 48"L, White (Discontinued)
Mfr #
I 2461
Zoro #
G500670922
UPC # 878218000422
Country of Origin China
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2461
- Zoro #
- G500670922
- UPC #
- 878218000422
- Country of Origin
- China
Dimensions
- Height
- 23.75
- Width
- 15.5
- Length
- 47.25
- Depth
- 16"
Details
- Color
- White
- For Use With
- Indoors, Residential
- Material
- Particle Board,Hollow-Core, Laminate, Mdf
- Weight
- 62 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 150 lbs.
- Style
- Contemporary
- Product Type
- TV Stand
Description
Modernize your space with this open-concept, contemporary designed, bright white TV console. With a thick panel design and 5 open concept shelves perfect for storing electronic components or displaying your favourite decorative items, this TV stand is a must have in any home. Accommodates all TV sizes with a center stand.. Contemporary style TV console with open concept storage. Features 5 open storage shelves. Thick panel construction for a modern look. Accommodates all TV sizes with a center stand. Finished in a chic white on all sides
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov