This item is Discontinued.

This item is Discontinued.
Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Black (Discontinued)
Mfr #
I 2590
Zoro #
G301848568
UPC # 878218000880
Country of Origin Taiwan, Province of China
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2590
- Zoro #
- G301848568
- UPC #
- 878218000880
- Country of Origin
- Taiwan, Province of China
Details
- Item
- TV Stand
- Color
- Silver
- Finish
- Black, Gray
- Number of Shelves
- 2
- Includes
- (1) Right Side Panel, (1) Left Divider Panel, (1) Right Divider Panel, (1) Bottom Panel, (1) Top Panel, (3) Back Panel, (2) Left Door, (2) Right Door, (3) Adjustable Panel, Mounting Hardware.
- Assembly
- Required
- Application
- Living Room
- Number of Doors
- 4
- Style
- Contemporary
Description
Complete the look of your living space with this contemporary two tone TV console. The thick paneled black frame paired with grey cabinets are accented with sleek silver colored handles and supported by stylish silver legs. Featuring a table top that can accommodate any TV size with a center stand, two open adjustable storage shelves, two double door cabinets each with an adjustable shelf inside, and a pre-drilled hole behind the center shelf for efficient wire management, this TV stand will meet all your media storage needs in style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI