This item is Discontinued.

This item is Discontinued.
Tv Stand, 60 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Glossy White (Discontinued)
Mfr #
I 2690
Zoro #
G800671001
UPC # 878218008398
Country of Origin Taiwan, Province of China
Category TV Mounts & Stands
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2690
- Zoro #
- G800671001
- UPC #
- 878218008398
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 23.75
- Width
- 16.25
- Length
- 60.75
Details
- Color
- White
- For Use With
- Indoors, Residential
- Material
- Particle Board,Glass, Tempered Glass
- Capacity
- 50 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 103 lbs.
Description
Get ready to add that wow factor to your contemporary living space with this sophisticated TV stand finished in glossy white, featuring thick paneled fixed shelves to accommodate all your media components, and accented with 8 mm clear tempered glass sides giving it that modern airy appeal. This style worthy TV stand can accommodate all TV sizes with a center stand. Assembly is required.. Glossy white finish for that extra stylish touch. Contemporary design a thick tempered glass panels on the sides and center back. Fixed storage shelves for media components and accessories. Accommodates all TV sizes with a center stand. Product Dimensions: 60 Inch L x 16 Inch D x 60 Inch H
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.