This item is Discontinued.

This item is Discontinued.
Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Grey (Discontinued)
Mfr #
I 2762
Zoro #
G200670666
UPC # 680796010171
Country of Origin China
Category TV Mounts & Stands
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2762
- Zoro #
- G200670666
- UPC #
- 680796010171
- Country of Origin
- China
Dimensions
- Height
- 23
- Width
- 15.5
- Length
- 60
Details
- Color
- Grey
- For Use With
- Indoors, Residential
- Material
- Particle Board,Hollow-Core, Laminate, Mdf, Metal
- Weight
- 63 lbs.
- Capacity
- 220 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Updating the look of your entertainment area will be effortless with this modern style 60"L TV console. Finished in a chic black and grey wood look on all sides, this tv stand features bold angular legs with an open concept design to accommodate all TV sizes with a center stand. The fixed four open storage shelves are ideal for placing electronic components, movies, games, or decorative objects. The two gliding drawers accented with sleek silver metal handles, help keep the clutter organized and out of sight. Style, functionality and quality make this TV console a must have for your home. Assembly is required.. Chic modern design in a smooth black and grey wood-look finish. Accommodates all TV sizes when centered. Ample storage options with 4 fixed open shelves. 2 closed drawers accented with bold silver metal handles. Blends effortlessly in a living room, family room, office, or den space
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.