This item is Discontinued.

Monarch Specialties Tv Stand, 71 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, White I 2537

This item is Discontinued.

Monarch Specialties

Tv Stand, 71 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, White (Discontinued)

Mfr # I 2537
Zoro # G801858142
UPC # 878218000736
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 2537
Zoro #
G801858142
UPC #
878218000736
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.50 in
Width
16.50 in
Depth
15.50 in

Details

Item
TV Stand
Color
Silver
Finish
Bright White
Material
Tempered Glass
Number of Shelves
4
Assembly
Required
Includes
1 x Left Side Panel, 1 x Right Side Panel, 1 x Left Divider Panel, 1 x Middle Divider Panel, 1 x Right Divider Panel, 1 x Bottom Panel, 1 x Top Panel, 2 x Adjustable Panel, 4 x Back Panel, 4 x Drawer Front Panel, 4 x Drawer Back Panel, 4 x Left Drawer Side Panel, 4 x Right Drawer Side Panel, 4 x Drawer Bottom Panel, 1 x Glass Door, Mounting Hardware
Application
Living Room
Storage Compartment Door Type
Sliding Door
Style
Contemporary

Description

Create a European look to your living space with this contemporary bright white TV console. The thick paneled frame paired with a tempered glass center sliding door is supported by stylish sleek silver legs and 2 pre-drilled capped wire management holes in the back panels. Featuring 4 storage drawers and 2 adjustable center shelves, this TV stand will meet all your media storage needs in style.Accommodates all TV sizes with a center stand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.