This item is Discontinued.

This item is Discontinued.
Vanity Set, Set Of 2, Makeup Table, Organizer, Dressing Table, Bedroom, Metal, Grey Marble Look (Discontinued)
Mfr #
I 3062
Zoro #
G800676488
UPC # 21032258047
Country of Origin China
Category Bathroom Vanities with Tops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3062
- Zoro #
- G800676488
- UPC #
- 21032258047
- Country of Origin
- China
Dimensions
- Length
- 29
- Width
- 16
- Height
- 50.5
Details
- Material
- Mdf,Foam, Metal,Microfiber
- Weight
- 23 lb
- Capacity
- 70 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Color
- Grey
Description
This classy 2 piece vanity set will be a fabulous addition to your bedroom or dressing area. Create a peaceful space to get ready for your day, or a great place to dress for a fun night out. This vanity set features smooth lines, charcoal colored metal legs, a vertical swivel mirror, and an open shelf to store brushes, makeup or other accessories. The grey marble-look top and the matching stool with a comfortably cushioned black chenille upholstered seat, will add sophistication to any room.. 2 piece vanity set. Comfortable cushioned vanity bench in black chenille. Open storage shelf provides space to store cosmetics and beauty supplies. Vertical swivel mirror.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.