This item is Discontinued.

This item is Discontinued.
Vanity Set, Set Of 2, Makeup Table, Organizer, Dressing Table, Bedroom, Wood, Laminate, Grey, White (Discontinued)
Mfr #
I 3182
Zoro #
G400676482
UPC # 680796043308
Country of Origin Taiwan, Province of China
Category Bathroom Vanities with Tops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3182
- Zoro #
- G400676482
- UPC #
- 680796043308
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 28
- Width
- 16
- Height
- 51.75
Details
- Material
- Particle Board,Foam, Mdf, Solid Wood,Velvet
- Weight
- 30 lb
- Capacity
- 50 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Color
- Grey
Description
Your princess will feel like royalty with this 2-piece vanity set in grey inspired by the Queen Anne style. A beveled tabletop, scalloped apron, and cabriole legs give this makeup table a feminine charm. It also features an oval mirror that tilts for convenience and a storage drawer with a faux crystal knob that adds a touch of glam. The cushioned stool is upholstered with a faux fur-look white fuzzy fabric, offering girls a comfortable and stylish place to sit for their daily beauty routine.. 2-piece vanity set includes makeup table and matching stool in grey. Dressing table features an oval mirror that tilts and 1 storage drawer with faux crystal knob. Cushioned stool is upholstered in faux fur-look white fuzzy fabric. Assembly is required. Product dimensions: Table is 28 inches L x 16 inches W x 51.75 inches H; stool is 18.5 inches L x 14.5 inches W x 17 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.