Shop MONARCH
See all product information
Create Account
W43 T-Shirt Cleaning Rags White New 1lb Bag
- Mfr # N080-W43-1
- Zoro # G406171554
product price:Â
$
5.79
/ea
Sold in multiples of 2 for $11.58
Key Features
Material
White
Size
14x14 to 20x20
Weight
1
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N080-W43-1
- Zoro #
- G406171554
- UPC #
- 764950302255
- Country of Origin
- United States
- Item
- New Knit Rags
- Material
- White
- Weight
- 1
- Color
- White
Description
Premium T-shirt Material
PREMIUM QUALITY RAGS: Made of 100% premium quality t-shirt material. All Knit t-shirt cleaning rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality, low lint knit wiping rags. Bulk cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A white knit cleaning rag is more cost-efficient than microfiber cleaning cloths. These bulk knit cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these multipurpose cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These Knit cleaning t-shirt rags can be used for general cleaning, paint spills and cleanups, staining and varnishing, polishing and dusting. Bulk absorbent towels are ideal for all purposes.
DURABLE CLEANING SUPPLIES: These knit cleaning rags are generated from offcuts during the t-shirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning bulk rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: Often used for a cleaning wipe and toss, these knit cleaning rags are machine-washable, dry fast, and remain durable.
PREMIUM QUALITY RAGS: Made of 100% premium quality t-shirt material. All Knit t-shirt cleaning rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality, low lint knit wiping rags. Bulk cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A white knit cleaning rag is more cost-efficient than microfiber cleaning cloths. These bulk knit cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these multipurpose cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These Knit cleaning t-shirt rags can be used for general cleaning, paint spills and cleanups, staining and varnishing, polishing and dusting. Bulk absorbent towels are ideal for all purposes.
DURABLE CLEANING SUPPLIES: These knit cleaning rags are generated from offcuts during the t-shirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning bulk rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: Often used for a cleaning wipe and toss, these knit cleaning rags are machine-washable, dry fast, and remain durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.