This item is Discontinued.

This item is Discontinued.
R-C45 T-Shirt Reclaimed Rags Colored 10lb Bag (Discontinued)
Mfr #
R-C45-10BG
Zoro #
G006171831
UPC # 764950207741
Country of Origin United States
Category Rags & Towels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-C45-10BG
- Zoro #
- G006171831
- UPC #
- 764950207741
- Country of Origin
- United States
- Item
- Reclaimed Rags Wipes
- Material
- Cotton & Poly
- Weight
- 10
- Color
- Assorted Colors
Description
Cotton
HAVE YOU WORN THESE T-SHIRT RAGS?: Made of recycled quality color t-shirt material. You may have worn these rags in their past life. All t-shirt rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality, low-lint knit wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR T-SHIRT RAG PACK: A knit t-shirt rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These cleaning t-shirt rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent knit rags are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These cleaning rags are generated from offcuts during the t-shirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: T-shirt cleaning rags are machine-washable, dry fast, and remain durable.
HAVE YOU WORN THESE T-SHIRT RAGS?: Made of recycled quality color t-shirt material. You may have worn these rags in their past life. All t-shirt rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality, low-lint knit wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR T-SHIRT RAG PACK: A knit t-shirt rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These cleaning t-shirt rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent knit rags are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These cleaning rags are generated from offcuts during the t-shirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: T-shirt cleaning rags are machine-washable, dry fast, and remain durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.