Shop All Rags & Towels
Monarch
T-Shirt Reclaimed Rags - Colored - 25 lb Box
Mfr # R-C45-25
Zoro # G406171837
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted Colors
- Size 14x14 to 20x25
- Color Assorted Colors
- Weight 25
Product Information
- Brand Monarch
- MFR # R-C45-25
- Zoro # G406171837
- UPC # 764950207758
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x25 |
Details
Description
Cotton
HAVE YOU WORN THESE T-SHIRT RAGS?: Made of recycled quality color t-shirt material. You may have worn these rags in their past life. All t-shirt rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality, low-lint knit wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR T-SHIRT RAG PACK: A knit t-shirt rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These cleaning t-shirt rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent knit rags are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These cleaning rags are generated from offcuts during the t-shirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: T-shirt cleaning rags are machine-washable, dry fast, and remain durable.
HAVE YOU WORN THESE T-SHIRT RAGS?: Made of recycled quality color t-shirt material. You may have worn these rags in their past life. All t-shirt rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality, low-lint knit wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR T-SHIRT RAG PACK: A knit t-shirt rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These cleaning t-shirt rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent knit rags are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These cleaning rags are generated from offcuts during the t-shirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: T-shirt cleaning rags are machine-washable, dry fast, and remain durable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Glade Apple Cinnamon Candle 3.4 oz., PK6 (76947)
- KIMTECH Kimwipes, Delicate Task Wipers, 1-Pl, PK60, White, Tissue, 286 Wipes, Unscented, 60 PK (KCC 34155)
- MEGUIARS Glass Cleaner Concentrate (D12001)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK502BLEA (BWK502BLEA)
- MONARCH Bag of 50 Cotton Huck Towels - Blue - 14 x 24, 50PK (BT50)
- MONARCH Flannel Polishing Reclaimed Cloths - White - 50 lb Box (R-W80-50)
- MONARCH Knit Wipers - White - New - 25lb Box (N-WPKSM-25)
- MONARCH T-Shirt Reclaimed Rags - White - 50 lb Bag (R2-W50-50BG)
- MONARCH Optimal White T-Shirt Wipers - New - 5lb Bag (N-WPK-5BG)
- MONARCH Huck Towels - 16 x 26 - Yellow 12 Pack, 12PK (ABSBNT-YELW)
- MONARCH BRANDS Global Industrial„¢ 100% Cotton Red Shop Towels, 10 Lb.Box (N090-R2R-10)
- Monarch Rags & Towels