Shop MONARCH
See all product information
Create Account
Terry Polishing Hand Towel 16x27 White (12pk)
Mfr # N030-W1627-4
Zoro # G606171590
product price:Â
$
28.75
/pk 12, $2.40/ea
Key Features
Material
100% Cotton 16/S open end yarn
Weight
7
Width
27
Length
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N030-W1627-4
- Zoro #
- G606171590
- UPC #
- 764950004814
- Country of Origin
- Pakistan
- Item
- Car Wash Towel
- Material
- 100% Cotton 16/S open end yarn
- Weight
- 7
- Color
- White
Description
THE BEAST OF PLUSH CAR CARE TOWELS: At 550 GSM, these cotton cleaning cloths are very thick and plush. These thirsty car towels wick water fast and will dry any surface quickly.
ABSORBENT CAR CLEANING SUPPLIES: Looking for a quick-drying towel for your car? Then look no further. These cotton car cloths are very thick, absorbent, and give a lint-free and streak-free finish. Lay them on flat on the surface of your care and wipe the water in one swipe. The thick cloth can also be folded to enter smaller spaces and be used as a car duster.
HEAVIER AND THICKER: Our full terry hand towels are made with 100% cotton 16/S open end yarn. They pack 1LB more cotton into the pile than regular hand towels for super absorbency and thickness. These are ideal for drying large areas quickly, or applying polish for a sparkling finish.
LARGE SIZE COTTON TOWELS: Available in two put-ups - Dozen Pack and a Bulk Case of 10 Dozen. If you are washing your car at home, then these towels are a perfect size and super easy to use. Keep a Car Washing automotive cotton car care set handy in your garage.
COTTON CLEANING CLOTH CARE INSTRUCTIONS: This cotton hand towel set can be machine washed in the regular cycle—Air dry for best results. Do not use bleach or fabric softener.
ABSORBENT CAR CLEANING SUPPLIES: Looking for a quick-drying towel for your car? Then look no further. These cotton car cloths are very thick, absorbent, and give a lint-free and streak-free finish. Lay them on flat on the surface of your care and wipe the water in one swipe. The thick cloth can also be folded to enter smaller spaces and be used as a car duster.
HEAVIER AND THICKER: Our full terry hand towels are made with 100% cotton 16/S open end yarn. They pack 1LB more cotton into the pile than regular hand towels for super absorbency and thickness. These are ideal for drying large areas quickly, or applying polish for a sparkling finish.
LARGE SIZE COTTON TOWELS: Available in two put-ups - Dozen Pack and a Bulk Case of 10 Dozen. If you are washing your car at home, then these towels are a perfect size and super easy to use. Keep a Car Washing automotive cotton car care set handy in your garage.
COTTON CLEANING CLOTH CARE INSTRUCTIONS: This cotton hand towel set can be machine washed in the regular cycle—Air dry for best results. Do not use bleach or fabric softener.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.