Shop MONARCH
See all product information
Create Account
W50CB Wall Washing Terry Wipers White - 10lb Bag
Mfr # N-W50CB-10BG
Zoro # G006171527
product price:Â
$
25.89
/ea
Key Features
Material
Cotton Terry
Size
20x20 to 24x24
Weight
10
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N-W50CB-10BG
- Zoro #
- G006171527
- UPC #
- 764950207345
- Country of Origin
- United States
- Item
- New Terry Rags
- Material
- Cotton Terry
- Weight
- 10
- Color
- White
Description
Finished Terry Towels- These are bath towels that have been cut and hemmed. Work well for wall washing and clean-ups that require a larger size wiper.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.