Shop MONARCH
See all product information
Create Account
C10 - Washcloth Size Terry Wipers - Colors 25lb Box
Mfr # N-C10-25
Zoro # G706171537
product price:Â
$
50.15
/ea
Key Features
Material
Cotton Terry
Color
Assorted Colors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-C10-25
- Zoro #
- G706171537
- UPC #
- 764950302606
- Country of Origin
- United States
Dimensions
- Size
- 11"x11" and 13"x13"
Details
- Item
- New Terry Rags
- Material
- Cotton Terry
- Weight
- 26
- Color
- Assorted Colors
Description
PREMIUM QUALITY: Made of premium quality cotton terry material. All terry towel rags are made from cotton. All around, these are great all-purpose and high-quality low lint terry wiping rags. Cotton provides offering superior absorbency properties with a lightweight feeling.
VERSATILITY: Whether you need to clean your home, keep our rags in your shop, garage, garden shed, and toolbox, the cleaning solutions terry towels are the way to go. These terry towel rags can be used as general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting, these super absorbent and fluffy towels are ideal for every purpose.
PACKAGE: A small 5 lb. bag of knit rags is more cost efficient and make a useful addition to any home, office, automobile or construction site; will last longer between washes. Use different rags for different surfaces for efficient cleaning.
DURABLE: Cleaning rags are ideal for washing, drying, and detailing in all your cleaning projects. Use them around the kitchen, cleaning spills, grease, grime, oil, and removes dirt from tools, paint brushes, and auto parts instruments to its durability. Cleaning rags will perfectly dry without streaking.
MACHINE WASHABLE: Shop rags are perfectly machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again and again without losing their efficacy.
VERSATILITY: Whether you need to clean your home, keep our rags in your shop, garage, garden shed, and toolbox, the cleaning solutions terry towels are the way to go. These terry towel rags can be used as general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting, these super absorbent and fluffy towels are ideal for every purpose.
PACKAGE: A small 5 lb. bag of knit rags is more cost efficient and make a useful addition to any home, office, automobile or construction site; will last longer between washes. Use different rags for different surfaces for efficient cleaning.
DURABLE: Cleaning rags are ideal for washing, drying, and detailing in all your cleaning projects. Use them around the kitchen, cleaning spills, grease, grime, oil, and removes dirt from tools, paint brushes, and auto parts instruments to its durability. Cleaning rags will perfectly dry without streaking.
MACHINE WASHABLE: Shop rags are perfectly machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again and again without losing their efficacy.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.