Shop MONARCH
See all product information
Create Account
W11 Washcloth Size Terry Wipers White - 10lb Bag
Mfr # N-W11-10BG
Zoro # G006171763
product price:Â
$
26.45
/ea
Key Features
Material
Cotton Terry
Size
11x11 to 13x13
Weight
10
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N-W11-10BG
- Zoro #
- G006171763
- UPC #
- 764950302514
- Country of Origin
- United States
- Item
- New Terry Rags
- Material
- Cotton Terry
- Weight
- 10
- Color
- White
Description
PREMIUM QUALITY TERRY CLOTH RAGS: All terry washcloth rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A terry towel rag is more cost-efficient than microfiber cleaning cloths. These terry cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These terry cleaning cloth rags can be used for general cleaning, paint spills and cleanups, staining and varnishing, polishing and dusting. White terry absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These white terry cloth rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These bulk terry towel cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, these terry cloth towels are machine-washable, dry fast, and remain durable. These cleaning terry cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.
CHOOSE YOUR RAG PACK: A terry towel rag is more cost-efficient than microfiber cleaning cloths. These terry cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These terry cleaning cloth rags can be used for general cleaning, paint spills and cleanups, staining and varnishing, polishing and dusting. White terry absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These white terry cloth rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These bulk terry towel cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, these terry cloth towels are machine-washable, dry fast, and remain durable. These cleaning terry cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.