
10Ft Stage Right Series Xlr Male To Xlr Female 16Awg Cable (Gold
Mfr # 18673
Zoro # G9422238
product price:Â $19.75
/eaKey Features
Cable Length
10 ft
Cable Type
XLR
Features
Strain Relief
Connector Gender on First End
Male
Finish
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
18673
Zoro #
G9422238
UPC #
889028047521
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Details
Item
Audio Cable
Cable Type
XLR
Features
Strain Relief
Connector Gender on First End
Male
Finish
Gold
Connector Gender on Second End
Female
Device Supported
Microphone
Connection B
1 x XLR - Female
Connection A
1 x XLR - Male
Gauge
16 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.