Shop MONOPRICE
Create Account
Commercial Series High Speed HDMI Cable - 4K@60Hz_ HDR_ 18Gbps_ YCbCr
- Mfr # 39530
- Zoro # G1721215
product price:
$
51.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39530
- Zoro #
- G1721215
- UPC #
- 889028137116
- Country of Origin
- China
Description
Installers and systems integrators need a reliable unbranded High Speed HDMI® Cable that they can make their own. These passive cables feature 100% pure copper conductors and gold plated connectors for superior conductivity and corrosion resistance. The light and flexible cable jacket is in-wall rated for safe installation in or through the walls of residential class buildings; making these the perfect cables for the independent contractor. Supports 4K@60Hz Supports HDR 18Gbps Bandwidth Generic Branding Supports 4K@60Hz: Monoprice Commercial Series High Speed HDMI® Cables support all High Speed HDMI features; including 4K resolution (3980x2160p) @60Hz; as well as all versions of HDMI 3D video; for the best picture quality possible. Supports HDR: HDR is an acronym for High Dynamic Range. TVs with HDR show a better; more realistic image with more contrast; brightness; and colors than ever before. HDR significantly expands contrast ratio and color accuracy. Contrast ratio is related to how bright or dark a screen is and color accuracy is how closely the colors on the screen match colors in real life. Bright images seem brighter; with more depth. 18Gbps Bandwidth: Featuring a 18Gbps bandwidth; this cable supports all High Speed HDMI features; including HDMI Ethernet Channel; Audio Return Channel; Deep Color; Consumer Electronics Control; High Definition Multichannel Digital Audio; and HDCPTM; as well as 4K resolutions and 3D video. Generic Branding: Installers; contractors; and systems integrators need a reliable cable that they can make their own. We left our logo and name off these cables; so our brand is your brand. 4K@60Hz; HDR; 18Gbps; 24-32AWG; YCbCr 4:4:4; CL2 Each individual length of these cables has been tested to ensure that it is capable of delivering the full 6.0Gbps/channel (18Gbps total) bandwidth required by the latest HDMI® specification. Lengths: 1.5; 3; 4; 5; 6; 8; 10; 15; 20; 25; 30*; 35*; 40*; 45*; and 50* feet *The HDR capability is applicable for cables up to 25 feet in length. Cables longer than 25 feet are limited to 4K@24Hz and 10.2Gbps. The cable gauge will also vary with cable length. Supports all HDMI® resolutions up to 4K (3840x2160p @60Hz); including 3D and Multi View video Supports the 21:9 cinema aspect ratio Supports up to 32 audio channels and a 1536 kHz audio sampling rate Simultaneous delivery of dual video streams to multiple users on the same screen Supports SA-CD; DVD-Audio; DTS-HD Master AudioTM; Dolby TrueHDTM; and other high-definition audio standards Supports Deep Color; up to 16-bits per channel; including the Sony® x.v.ColorTM standard Supports extended CEC (Consumer Electronics Control) commands and functions; the HDMI Ethernet Channel; and the Audio Return Channel features Supports HDR (High Dynamic Range) for brighter; deeper; and more lifelike colors Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day m
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.