Shop MONOPRICE
Create Account
Entegrade Series 1000FT Cat6A Plus 650MHz UTP Solid_ Riser-Rated (CMR)
- Mfr # 30661
- Zoro # G2017437
product price:
$
403.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30661
- Zoro #
- G2017437
- UPC #
- 889028073674
- Country of Origin
- China
Description
Avoid having excess Ethernet cable lying around by building your own cables to the exact length needed using this Bulk Ethernet Copper Cable from Monoprice! Features: Unshielded Twisted Pair (UTP) Category 6A Plus Ethernet cable 23AWG solid; pure bare copper conductors CMR (Riser) fire safety rating 650MHz bandwidth 1000 foot roll MonopriceTM Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL® Code 444 and National Electrical Code® TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables. Support Files: Specification Sheet (Feb 19; 2020) MonopriceTM; EntegradeTM; and all Monoprice logos are trademarks of Monoprice Inc. UL® and the UL logo are registered trademarks of UL LLC. NEC® and National Electrical Code® are registered trademarks of the National Fire Protection Association. ANSI®; the ANSI logo; and numerous other identifiers containing "ANSI" are registered trademarks; service marks; and accreditation marks of the American National Standards Institute (ANSI). CSA® is a registered trademark of the CSA Group. Updated Apr 28; 2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.