Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, White, 0.5 ft.
Mfr # 4982
Zoro # G0873643
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 0.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4982
- Zoro # G0873643
- UPC # 844660049821
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 0.5 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 0.5 ft. |
Overall Length | 0.5 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 0.5 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA-568-C.2, E164469, EN 50288-3-2, IEC 60332-1-2, ISO/IEC 11801 ED.2, RoHS Compliant, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 100PC Term Connect Kit (TK-806)
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p (E57PS-12UPC4-Q)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSE1A)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (3427)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 5 ft. (9807)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (29441)
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. (3391)
- MONOPRICE Ethernet Cable, Cat 5e, White, 3 ft. (133)
- MONOPRICE Cat5E Utp Network Cable, 100 ft.Black (11221)
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 (B132-004-2)
- Monoprice Voice & Data Patch Cords