Power Cord - IEC 60320 C20 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ SJT_
- Mfr # 33648
- Zoro # G1900239
product price:
$
12.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33648
- Zoro #
- G1900239
- UPC #
- 889028088302
- Country of Origin
- China
Description
Extend the reach of your AC powered device using this AC power extension cord to energize equipment from a distant power outlet. This cable features a standard; grounded IEC 60320 C20 plug on one end and an IEC 60320 C13 receptacle on the other. IEC 60320 C20 to C13 power cords are commonly used between high-output rack mounted equipment and the PDU in a data cabinet. Features: Recommended for powering computers; monitors; and other essential peripherals Extend the length of an existing power cord for more flexibility Connect devices; such as computers; servers; and monitors to a PDU or UPS in a data center Colored cord is designed for easy identification in a high density data environment Plug Type IEC 60320 C20 Receptacle Type IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL®; cUL; CSA; RoHS UL® and the UL logo are registered trademarks of UL LLC. Updated Nov 12; 2019
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.