Shop MONOPRICE
Create Account
Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr
- Mfr # 39779
- Zoro # G1909978
product price:
$
15.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39779
- Zoro #
- G1909978
- UPC #
- 889028139516
- Country of Origin
- China
Description
The North America NEMA® 5-15 plug to IEC 60320 C13 female connector power cord works with most PCs; monitors; scanners; and printers. Connect your computer; monitor; power adapter; or other device with a male IEC 60320 C14 panel connector to a standard US AC wall outlet. The power cord features a standard; grounded NEMA 5-15P plug on one end and an IEC 60320 C13 connector on the other end. Simply mate the female C13 connector with the male C14 connector on your device or power adapter; then plug the NEMA connector into a nearby AC power outlet; UPS; or other AC power source. 18AWG is a standard cable gauge and will work perfectly in most applications. These cables are designed to carry up to a 10 amp; 125 volt load. Plug Type NEMA® 5-15P Receptacle Type IEC 60320 C13 Jacket Material SVT # of Conductors 3 Wire Gauge 18 AWG Maximum Current 10 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated May 8; 2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.