This item is Discontinued.

Monoprice Sata Serial Ata Cable 36" 8776

Sata Serial Ata Cable 36" (Discontinued)

  • Mfr # 8776
  • Zoro # G8793797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8776
Zoro #
G8793797
UPC #
844660087762
Country of Origin
China

Dimensions

Cable Length
3 ft
Length
36"

Details

Cable Type
ATA
Item
Sata Serial Ata Cable 36"
Features
As an Added Bonus, The Smaller Connectors and Thinner Cables Made It Far Easier To Route And Connect Cables Within A Computer Case, Turning What Had Usually Been A Rat's Nest Of Wide Ribbon Cables Into A More Manageable Group Of Cables, Which Improved Air Circulation And System Cooling
For Use With
Hard Drives, Optical Drives, Other Internal SATA 1.5 Gbps Devices
Product Type
Data Transfer Cable

Description

Sata Serial Ata Cable 36"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.