Shop MONOPRICE
Create Account
Select Series High Speed HDMI Cable - 4K@60Hz HDR 18Gbps YCbCr 4:4:4 2
- Mfr # 39553
- Zoro # G1719718
product price:
$
47.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39553
- Zoro #
- G1719718
- UPC #
- 889028137345
- Country of Origin
- China
Description
Reliably distribute 4K@60Hz video signals to your UHDTV using this Select Series High Speed HDMI® Cable from Monoprice! This High Speed HDMI Cable supports the following general features: 18Gbps data throughput Ferrite cores help protect against electromagnetic and radio frequency interference 28AWG copper conductors Gold plated connectors Supports HDR and HDR10: HDR is an acronym for High Dynamic Range. TVs with HDR show a better; more realistic image with more contrast; brightness; and colors than ever before. HDR significantly expands contrast ratio and color accuracy. Contrast ratio is related to how bright or dark a screen is and color accuracy is how closely the colors on the screen match colors in real life. Bright images seem brighter; with more depth. Full YCbCr 4:4:4 Chroma Sampling at 4K Supports Dolby VisionTM It supports the following HDMI features: Supports all HDMI® resolutions up to 4K (3840x2160p @60Hz); including 3D and Multi View video Supports the 21:9 cinema aspect ratio Supports up to 32 audio channels and a 1536 kHz audio sampling rate Simultaneous delivery of dual video streams to multiple users on the same screen Supports SA-CD; DVD-Audio; DTS-HD Master AudioTM; Dolby TrueHDTM; and other high-definition audio standards Supports Deep Color; up to 16-bits per channel; including the Sony® x.v.ColorTM standard Supports extended CEC (Consumer Electronics Control) commands and functions; the HDMI Ethernet Channel; and the Audio Return Channel features HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Sony® is a registered trademark of Sony Corporation. x.v.ColorTM is a trademark of Sony Corporation. DTS® is a registered trademark and the DTS logos; Symbol; DTS-HDTM; and DTS-HD Master AudioTM are trademarks of DTS; Inc. Dolby® and the double-D symbol are registered trademarks of Dolby Laboratories. Dolby TrueHDTM and Dolby VisionTM are trademarks of Dolby Laboratories. Updated Feb 19; 2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.