Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb

  • Mfr # 24182
  • Zoro # G1719736
product price: 
$
8.59
/ea
Sold in multiples of 2 for $17.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
24182
Zoro #
G1719736
UPC #
889028053164
Country of Origin
China

Description

Monoprice's Certified Premium High Speed HDMI® Cable is designed to meet and exceed the highest standards of HDMI performance. Capable of delivering 18Gbps bandwidth; these are the only cables to be tested and certified by HDMI Authorized Test Centers to ensure they support all features in the latest HDMI specification. Guaranteed to work with all modern 4K equipment; the Certified Premium High Speed HDMI Cable is the perfect choice for all your 4K and High Speed HDMI display needs. Premium Certified Comprehensive Testing Dual Video Stream Premium Certified: These Certified Premium High Speed HDMI® Cables are the only HDMI cables to be tested and certified by HDMI Authorized Test Centers to ensure they support all features in the latest HDMI specification.Comprehensive Testing: Each cable length has been individually tested and certified to deliver the full 18Gbps bandwidth with a high level of EMI resistance.Dual Video Stream: This High Speed HDMI Cable supports the simultaneous delivery of dual video streams to a single display screen. This enables use of the Multi View feature found on newer LG® and Samsung® televisions; so you can watch football while the kids play video games on the same display. Lengths: 1; 2; 3; 4; 5; 6; and 8 feet Certified by HDMI® Authorized Test Centers Each individual length of these cables has been tested to ensure that it is capable of delivering the full 6.0Gbps/channel (18Gbps total) bandwidth required by the latest HDMI specification. Once the cable has passed the rigorous testing procedure; HDMI Licensing issues a Premium Certified Cable label; which includes a hologram and 2D barcode; so you can trust that the cable will deliver the highest level of HDMI performance.Supports all HDMI® resolutions up to 4K (3840x2160p @60Hz); including 3D and Multi View videoSupports the 21:9 cinema aspect ratioSupports up to 32 audio channels and a 1536 kHz audio sampling rateSimultaneous delivery of dual video streams to multiple users on the same screenSupports SA-CD; DVD-Audio; DTS-HD Master AudioTM; Dolby TrueHDTM; and other high-definition audio standardsSupports Deep Color; up to 16-bits per channel; including Sony's x.v.ColorTM standardSupports extended CEC (Consumer Electronics Control) commands and functions; the HDMI Ethernet Channel; and the Audio Return Channel features Monoprice Lifetime Warranty on ALL Cables With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews