Shop MONROE

MNEMW02 9 x 15 x 3 in. Wedge Large Foam Calculator

  • Mfr # MNEMW02
  • Zoro # G804116645

product price: 
$
38.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MNEMW02
Zoro #
G804116645
UPC #
708562018647
Country of Origin
United States

Description

Ideals established nearly a century ago still hold meaning at Monroe. Monroe’s ‘Industry Standard’ setting philosophy began with the first commercial calculator introduction in 1912. While much has changed in the intervening years, the founding philosophy of providing superior products combined with outstanding customer service remains the cornerstone of Monroe’s enduring success. Features
  • Wedge Large Foam Calculator
Specifications
  • Size: 9 x 15 x 3 in.
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.