This item is Discontinued.

Monroe MONROE SHOCK 33049 Monro-Matic Plus Shock Absorber M45-33049

This item is Discontinued.

Monroe

MONROE SHOCK 33049 Monro-Matic Plus Shock Absorber (Discontinued)

Mfr # M45-33049
Zoro # G103728778
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M45-33049
Zoro #
G103728778
UPC #
-
Country of Origin
China

Description

Shock absorbers are nitrogen gas charged and feature velocity sensitive valving and all weather fluid, which offers passenger cars improved comfort at an economical price.

Features
  • Nitrocarburized rod for long service life.
  • 1-3/16 inch bore provide more efficient and consistent control.
  • All weather fluid Contains special modifiers to reduce friction and ensure smooth rod reaction.
  • Nitrogen gas charged for improved ride and handling, helps maintain tire to road contact by reducing aeration.
  • Self-lubricating fluid seal designed to retain gas without excessive wear or friction.
  • Type - Nitrogen Gas Charged.
  • Extended Length - 21-1/4 in.
  • Compressed Length - 12-5/8 in.
  • Rod Diameter - 1/2 in.
  • Upper Mounting Style - Stem.
  • Lower Mounting Style - Eye.
  • Valving Type - Velocity Proportional Valving.
  • Rod Finish - Nitrocarburized.
  • Body Color - Blue.
  • Fits for various makes and models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.