This item is Discontinued.

Monroe Pmp 3/4" W x 60" H Mill Steel Continuous Hinge CC43507560

This item is Discontinued.

Monroe Pmp

3/4" W x 60" H Mill Steel Continuous Hinge (Discontinued)

Mfr # CC43507560
Zoro # G1198592
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC43507560
Zoro #
G1198592
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
60 in
Door Leaf Thickness
0.035 in
Door Leaf Width
3/4 in
Frame Leaf Width
3/4 in
Frame Leaf Height
60 in
Frame Leaf Thickness
0.035 in
Pin Dia.
5/64 in
Length
5 ft
Overall Width
3/4 in
Overall Knuckle Height
1/4 in
Width
3/4"
Height
60"

Details

Item
Continuous Hinge
Finish
Mill Steel
Holes per Leaf
0
Ligature Resistant
No
Material
Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
270 Degrees
Pin Material
Steel
Hardware
Not included
Holes
Without
Pin Type
Removable
Color
Natural

Description

Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 1/4 in Overall Knuckle Height, 60 in Door Leaf Height, 60 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.035 in Door Leaf Thickness, 0.035 in Frame Leaf Thickness, Length 5 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 5/64 in Pin Dia., Steel Pin Material, Removable Pin Type, 3/4 in Overall Width

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.